Products
Brands
About Eriks
Customer service
BE - English
Home
Ballgrip smooth Duroplast blac...
Ballgrip smooth Duroplast black ø20-M4
ERIKS:
12731306
Ballgrip Duroplast black with inner thread. Colour: black.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Material
Phenoplast
Thread diameter (M..)
4
Thread Size
M4
Model
Smooth with internal thread
Diameter
20 mm
Colour
Black
See all variants
Log in