Spring Washers and Disc Springs

  • 37
  • 12
  • 27
  • 165
  • 27
  • 1
  • 1
  • 3
  • 1
  • 3
  • 1
  • 1
  • 3
  • 8
  • 3
361 Products showing for Spring Washers and Disc Springs
Product Image

Disc spring DIN 6796 stainless steel A4 M10

  • Eriks:11747445
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.35/ pieceexcl. VAT

€0.42incl. VAT

Sold per: 200Min. order: 200

200 In stock - Estimated delivery date 13/11/2026

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 1000Min. order: 1000

27000 In stock - Estimated delivery date 13/11/2026

€0.81/ pieceexcl. VAT

€0.98incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 13/11/2026
Product Image

Disc spring DIN 6796 steel phosphated M20

  • Eriks:11787161
  • Material:Carbon steel
  • Surface protection:Phosphated
  • Inner Diameter:20 mm

€1.54/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 13/11/2026
Product Image

Disc spring DIN 6796 mechanical zinc plated yellow passivated M8

  • Eriks:23692053
  • Material:Carbon steel
  • Surface protection:Mechanical zinc plated yellow passivated
  • Inner Diameter:8 mm

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

1000 In stock - Estimated delivery date 13/11/2026

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

8000 In stock - Estimated delivery date 13/11/2026

€22.03/ pieceexcl. VAT

€26.66incl. VAT

Sold per: 10Min. order: 10

20 In stock - Estimated delivery date 13/11/2026

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 200Min. order: 200

400 In stock - Estimated delivery date 13/11/2026

€1.22/ pieceexcl. VAT

€1.48incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 13/11/2026
Product Image

Disc spring DIN 6796 stainless steel A2 M18

  • Eriks:11747436
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€1.22/ pieceexcl. VAT

€1.47incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Disc spring DIN 6796 mechanical zinc plated yellow passivated M14

  • Eriks:23692056
  • Material:Carbon steel
  • Surface protection:Mechanical zinc plated yellow passivated
  • Inner Diameter:14 mm

€0.59/ pieceexcl. VAT

€0.71incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026

€0.10/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

Disc spring DIN 6796 stainless steel A2 M12

  • Eriks:11747433
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.35/ pieceexcl. VAT

€0.43incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026
Product Image

Disc spring DIN 6796 stainless steel A4 M12

  • Eriks:11747446
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.66/ pieceexcl. VAT

€0.79incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026

€0.30/ pieceexcl. VAT

€0.36incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 18/11/2026
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 25/11/2026
Contact us

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 18/11/2026

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€1.67/ pieceexcl. VAT

€2.03incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€1.67/ pieceexcl. VAT

€2.03incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 18/11/2026