
€0.20/ pieceexcl. VAT
€0.24incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 8.2 mm |
Outer Diameter | 16 mm |
Thickness | 0.9 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 2093 |
Model | A |
Type | Disc spring |