
€22.03/ pieceexcl. VAT
€26.66incl. VAT
Sold per: 10Min. order: 10
20 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 51 mm |
Outer Diameter | 100 mm |
Thickness | 5 mm |
Material | Carbon steel |
Surface protection | Phosphated |
DIN standard | 2093 |
Type | Disc spring |