
€1.67/ pieceexcl. VAT
€2.03incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 2093 |
Series | DIN 2093 |
Inner Diameter | 25.4 mm |
Outer Diameter | 50 mm |
Thickness | 3 mm |
Material | Carbon steel |
Surface protection | Phosphated |
DIN standard | 2093 |
Model | A |
Type | Disc spring |