
€0.59/ pieceexcl. VAT
€0.71incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Carbon steel |
Surface protection | Mechanical zinc plated yellow passivated |
Inner Diameter | 14 mm |
Outer Diameter | 35 mm |
Thickness | 3.5 mm |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |