
€0.66/ pieceexcl. VAT
€0.79incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 13 mm |
Outer Diameter | 29 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 12 |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |