
€1.54/ pieceexcl. VAT
€1.86incl. VAT
Sold per: 100Min. order: 100
200 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6796 |
Material | Carbon steel |
Surface protection | Phosphated |
Inner Diameter | 20 mm |
Outer Diameter | 45 mm |
Thickness | 5 mm |
DIN standard | 6796 |
Type | Disc spring |
Facet | No |