Fasteners - Clamps

  • 8
  • 2
  • 2
  • 1
  • 1
  • 2
  • 1
  • 1
  • 1
  • 1
  • 1
18 Products showing for Fasteners - Clamps
Product Image

RVS A4 STDRKLEM 3MM

  • Eriks:23246550
  • Manufacturer:16728030001
  • Length:22 mm
  • Thread diameter (M..):4 mm
  • Material:Stainless steel

€1.86/ pieceexcl. VAT

€2.25incl. VAT

Sold per: 20Min. order: 20

30 In stock - Estimated delivery date 16/11/2026
Product Image

RVS A4 STDRKLEM 5MM

  • Eriks:23246551
  • Manufacturer:16728050001
  • Length:24 mm
  • Thread diameter (M..):5 mm
  • Material:Stainless steel

€2.11/ pieceexcl. VAT

€2.55incl. VAT

Sold per: 20Min. order: 20

180 In stock - Estimated delivery date 16/11/2026
Product Image

RVS A4 STDRKLEM 6MM

  • Eriks:23246552
  • Manufacturer:16728060001
  • Length:30 mm
  • Thread diameter (M..):6 mm
  • Material:Stainless steel

€2.73/ pieceexcl. VAT

€3.30incl. VAT

Sold per: 20Min. order: 20

460 In stock - Estimated delivery date 16/11/2026
Product Image

RVS A4 STDRKLEM 8MM

  • Eriks:23246553
  • Manufacturer:16728080001
  • Length:33 mm
  • Thread diameter (M..):6 mm
  • Material:Stainless steel

€3.48/ pieceexcl. VAT

€4.21incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 16/11/2026
Product Image

RVS A4 STDRKLEM 10MM

  • Eriks:23246554
  • Manufacturer:16728100001
  • Length:37 mm
  • Thread diameter (M..):8 mm
  • Material:Stainless steel

€6.37/ pieceexcl. VAT

€7.71incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 16/11/2026
Product Image

DIN741/555 ezn stdrklem 5 /100

  • Eriks:23692963
  • Length:23 mm
  • Thread diameter (M..):5 mm
  • Material:Steel

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN741/555 ezn stdrklem 6,5 /100

  • Eriks:23692964
  • Length:26 mm
  • Thread diameter (M..):5 mm
  • Material:Steel

€0.41/ pieceexcl. VAT

€0.49incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026
Product Image

DIN741/555 ezn stdrklem 3 /100

  • Eriks:23692962
  • Length:21 mm
  • Thread diameter (M..):4 mm
  • Material:Steel

€0.36/ pieceexcl. VAT

€0.43incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 02/12/2026
Product Image

Kabelklem din741 12mm rvs 316

  • Eriks:23503130
  • Material:Stainless steel
  • Suitable for cable diameter:12 mm

€7.80/ pieceexcl. VAT

€9.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026
Product Image

DIN741/555 ezn stdrklem 13 /10

  • Eriks:23692967
  • Length:42 mm
  • Thread diameter (M..):10 mm
  • Material:Steel

€2.61/ pieceexcl. VAT

€3.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026
Product Image

DIN741/555 ezn stdrklem 11 /20

  • Eriks:23692966
  • Length:36 mm
  • Thread diameter (M..):8 mm
  • Material:Steel

€1.40/ pieceexcl. VAT

€1.69incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 23/11/2026
Product Image

DIN741/555 ezn stdrklem 16 /10

  • Eriks:23692968
  • Length:50 mm
  • Thread diameter (M..):12 mm
  • Material:Steel

€2.53/ pieceexcl. VAT

€3.06incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026
Product Image

DIN741/555 ezn stdrklem 8 /100

  • Eriks:23692965
  • Length:30 mm
  • Thread diameter (M..):6 mm
  • Material:Steel

€0.62/ pieceexcl. VAT

€0.75incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026

€0.35/ pieceexcl. VAT

€0.42incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026

€2.48/ pieceexcl. VAT

€3.01incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 01/12/2026

€2.78/ pieceexcl. VAT

€3.37incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 23/11/2026

€0.57/ pieceexcl. VAT

€0.69incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 23/11/2026

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026