





€0.62/ pieceexcl. VAT
€0.75incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 741 |
Length | 30 mm |
Thread diameter (M..) | 6 mm |
Material | Steel |
Suitable for cable diameter | 8 mm |
DIN standard | 741/555 |
Height | 34 mm |