





€2.53/ pieceexcl. VAT
€3.06incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 741 |
Length | 50 mm |
Thread diameter (M..) | 12 mm |
Material | Steel |
Suitable for cable diameter | 16 mm |
DIN standard | 741/555 |
Height | 63 mm |