Kabelklem din741 12mm rvs 316

  • ERIKS:23503130
  • Manufacturer:8716336035358
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7.80/ pieceexcl. VAT

€9.44incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 741
Material
Stainless steel
Suitable for cable diameter
12 mm
DIN standard
741
Material quality
Stainless steel A4