





€2.61/ pieceexcl. VAT
€3.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 741 |
Length | 42 mm |
Thread diameter (M..) | 10 mm |
Material | Steel |
Suitable for cable diameter | 13 mm |
DIN standard | 741/555 |
Height | 55 mm |