





€0.36/ pieceexcl. VAT
€0.43incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 741 |
Length | 21 mm |
Thread diameter (M..) | 4 mm |
Material | Steel |
Suitable for cable diameter | 3 mm |
DIN standard | 741/555 |
Height | 20 mm |