





€1.40/ pieceexcl. VAT
€1.69incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 741 |
Length | 36 mm |
Thread diameter (M..) | 8 mm |
Material | Steel |
Suitable for cable diameter | 11 mm |
DIN standard | 741/555 |
Height | 44 mm |