Fasteners - Chains

  • 6
  • 8
  • 2
  • 8
  • 7
  • 1
30 Products showing for Fasteners - Chains
Product Image

WALRAVEN Beam clamp Steel M8

  • Eriks:10049196
  • Manufacturer:6003008
  • Shape:Beam clamp
  • Thread Size:M8

€5.32/ pieceexcl. VAT

€6.44incl. VAT

354 In stock - Estimated delivery date 13/11/2026
Product Image

WALRAVEN Beam clamp Steel M10

  • Eriks:10049197
  • Manufacturer:6003010
  • Shape:Beam clamp
  • Thread Size:M10

€5.48/ pieceexcl. VAT

€6.63incl. VAT

271 In stock - Estimated delivery date 13/11/2026
Product Image

Ship chain DIN766 5mm rvs 316 Short connection

  • Eriks:23503104
  • Material:Stainless steel
  • Material quality:Stainless steel 316 (1.4401)
  • Surface protection:Polished

€23.04/ meterexcl. VAT

€27.88incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 13/11/2026
Product Image

Voetketting din763 3mm rvs 316 lange schakel

  • Eriks:23503087
  • Material:Stainless steel
  • Material quality:Stainless steel 316 (1.4401)
  • Surface protection:Polished

€6.68/ meterexcl. VAT

€8.08incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

Scheepsketting din766 3mm rvs 316 korte schakel

  • Eriks:23503100
  • Material:Stainless steel
  • Material quality:Stainless steel 316 (1.4401)
  • Surface protection:Polished

€7.55/ meterexcl. VAT

€9.14incl. VAT

Sold per: 100Min. order: 100

140 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Beam clamp Series: TCS-1 Type: 1337 Cast iron M10/M8 Ultimate load: 8500N Max. clamping range: 26mm

  • Eriks:10049189
  • Manufacturer:116770
  • Shape:Beam clamp
  • Thread Size:M10/M8
  • Ultimate load:8500 N

€7.92/ pieceexcl. VAT

€9.58incl. VAT

145 In stock - Estimated delivery date 13/11/2026
Product Image

Scheepsketting din766 4mm rvs 316 korte schakel

  • Eriks:23503102
  • Material:Stainless steel
  • Material quality:Stainless steel 316 (1.4401)
  • Surface protection:Polished

€14.81/ meterexcl. VAT

€17.92incl. VAT

Sold per: 50Min. order: 50

140 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Beam clamp Series: TCS-OH Type: 1337 Cast iron 10.5mm Ultimate load: 3500N Max. clamping range: 18mm

  • Eriks:10049192
  • Manufacturer:156648
  • Shape:Beam clamp
  • Thread Size:10.5mm
  • Ultimate load:3500 N

€4.92/ pieceexcl. VAT

€5.95incl. VAT

450 In stock - Estimated delivery date 13/11/2026
Product Image

Karabijnhaak RVS A4 8x80

  • Eriks:23732236
  • Material:Stainless steel

€4.87/ pieceexcl. VAT

€5.89incl. VAT

Sold per: 20Min. order: 20

280 In stock - Estimated delivery date 13/11/2026

€0.89/ pieceexcl. VAT

€1.08incl. VAT

78 In stock - Estimated delivery date 13/11/2026
Product Image

Voetketting din763 4mm rvs 316 lange schakel

  • Eriks:23503089
  • Material:Stainless steel
  • Material quality:Stainless steel 316 (1.4401)
  • Surface protection:Polished

€12.98/ meterexcl. VAT

€15.71incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 13/11/2026
Product Image

Karabijnhaak RVS A4 6x60

  • Eriks:23732234
  • Material:Stainless steel

€2.62/ pieceexcl. VAT

€3.17incl. VAT

Sold per: 20Min. order: 20

62 In stock - Estimated delivery date 13/11/2026
Product Image

Karabijnhaak RVS A4 4x40 /20

  • Eriks:23732232
  • Material:Stainless steel

€2.12/ pieceexcl. VAT

€2.57incl. VAT

Sold per: 20Min. order: 20

30 In stock - Estimated delivery date 13/11/2026
Product Image

Karabijnhaak RVS A4 5x50 /20

  • Eriks:23732233
  • Material:Stainless steel

€2.11/ pieceexcl. VAT

€2.55incl. VAT

Sold per: 20Min. order: 20

530 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Beam clamp Series: TCS-1 Type: 1737 Stainless steel M10/M8 Ultimate load: 5000N Max. clamping range: 26mm

  • Eriks:11176611
  • Manufacturer:170231
  • Shape:Beam clamp
  • Thread Size:M10/M8
  • Ultimate load:5000 N

€66.00/ pieceexcl. VAT

€79.86incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Beam clamp Series: TCS-0 Type: 1337 Cast iron M8/M10 Ultimate load: 3500N Max. clamping range: 22mm

  • Eriks:10049187
  • Manufacturer:174206
  • Shape:Beam clamp
  • Thread Size:M8/M10
  • Ultimate load:3500 N

€6.36/ pieceexcl. VAT

€7.70incl. VAT

62 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Beam clamp Series: TCS-1 Type: 1337 Cast iron M10 Ultimate load: 5000N Max. clamping range: 26mm

  • Eriks:10049188
  • Manufacturer:116150
  • Shape:Beam clamp
  • Thread Size:M10
  • Ultimate load:5000 N

€7.92/ pieceexcl. VAT

€9.58incl. VAT

144 In stock - Estimated delivery date 13/11/2026
Product Image

SIKLA Beam clamp Series: TCS-2 Type: 1337 Cast iron M 12 Ultimate load: 8500N Max. clamping range: 26mm

  • Eriks:10049190
  • Manufacturer:174224
  • Shape:Beam clamp
  • Thread Size:M 12
  • Ultimate load:8500 N
Not available in webshop
20 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

FISCHER Nagelclip NS 10

  • Eriks:23935268
  • Manufacturer:58176
  • Diameter:10 mm
  • Colour:Grey
  • Nail included:Yes

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026
Product Image

FISCHER Buisclip RC IEC 25

  • Eriks:23935278
  • Manufacturer:58198

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026
Product Image

SIKLA Beam clamp Series: TCS-1 Type: 1337 Cast iron M10/M12 Ultimate load: 5000N Max. clamping range: 26mm

  • Eriks:11607981
  • Manufacturer:167332
  • Shape:Beam clamp
  • Thread Size:M10/M12
  • Ultimate load:5000 N

€10.24/ pieceexcl. VAT

€12.39incl. VAT

Estimated delivery date - 26/11/2026
Product Image

FISCHER Kabelbeugel KB 8

  • Eriks:23935252
  • Manufacturer:58135

€0.42/ pieceexcl. VAT

€0.51incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026
Product Image

Karabijnhaak RVS A4 11x120 /10

  • Eriks:23732230
  • Material:Stainless steel

€14.69/ pieceexcl. VAT

€17.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

Karabijnhaak RVS A4 12x140 /10

  • Eriks:23732231
  • Material:Stainless steel

€20.28/ pieceexcl. VAT

€24.54incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

Karabijnhaak RVS A4 7x70 /20

  • Eriks:23732235
  • Material:Stainless steel

€3.90/ pieceexcl. VAT

€4.72incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 18/11/2026