
€7.55/ meterexcl. VAT
€9.14incl. VAT
Sold per: 100Min. order: 100
140 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel 316 (1.4401) |
Surface protection | Polished |
Ultimate load | 550 N |
Material thickness | 3 mm |
Width | 11 mm |
Inner length | 16 |