

€7.92/ pieceexcl. VAT
€9.58incl. VAT
144 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Series | TCS |
Type | 1337 |
Shape | Beam clamp |
Material | Cast iron |
Surface protection | Galvanized |
Thread Size | M10 |
Ultimate load | 5000 N |
Max. clamping range | 26 mm |