

€66.00/ pieceexcl. VAT
€79.86incl. VAT
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SIKLA |
Series | TCS |
Type | 1737 |
Shape | Beam clamp |
Material | Stainless steel |
Thread Size | M10/M8 |
Ultimate load | 5000 N |
Max. clamping range | 26 mm |