FISCHER

FISCHER Nagelclip NS 10

  • ERIKS:23935268
  • Manufacturer:4006209581766
Image 1
Save to list

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FISCHER
Diameter
10 mm
Colour
Grey
Nail included
Yes
Nail length
30 mm