Products
Brands
About Eriks
Customer service
BE - English
Home
Beam clamp Series: TCS Type: 1...
Beam clamp Series: TCS Type: 1737 Stainless steel
TCS 0: 3.5 kN. TCS 1: 5.0 kN. TCS 2: 8.5 kN
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Beam clamp
1
Thread Size
M10/M8
1
Ultimate load [N]
5000
1
Max. clamping range [mm]
Log in to see your specific pricing.
Log in
1
of
Beam clamp Series: TCS Type: 1737 Stainless steel
Product
Shape
Thread Size
Ultimate load [N]
Available
Price
excl. VAT
Product
Shape
Thread Size
Ultimate load [N]
Available
Price
excl. VAT
Beam clamp Series: TCS-1 Type: 1737 Stainless steel M10/M8 Ultimate load: 5000N Max. clamping range: 26mm
Beam clamp
M10/M8
5000
€66.00
/
piece
Log in