Products
Brands
About Eriks
Customer service
BE - English
Home
Beam clamp Series: TCS-2 Type:...
SIKLA Beam clamp Series: TCS-2 Type: 1337 Cast iron M 12 Ultimate load: 8500N Max. clamping range: 26mm
ERIKS:
10049190
TCS 0: 3.5 kN. TCS 1: 5.0 kN. TCS 2: 8.5 kN
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
SIKLA
Series
TCS
Type
1337
Shape
Beam clamp
Material
Cast iron
Surface protection
Galvanized
Thread Size
M 12
Ultimate load
8500 N
Max. clamping range
26 mm
See all variants
Log in