T-slot Bolts

  • 12
  • 4
  • 17
  • 9
  • 4
  • 3
29 Products showing for T-slot Bolts
Product Image

Bout DIN 186B 4.6 ZW M 12 X 40

  • Eriks:14271162
  • Thread size metric (M..):12000
  • Material:Steel
  • Surface protection:Untreated

€5.55/ pieceexcl. VAT

€6.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026
Product Image

D186B Stainless steel A4 Hammer-head bolt with square neck M16X80

  • Eriks:23271526
  • Manufacturer:55782160080
  • Thread size metric (M..):16
  • Length:80 mm
  • Material:Stainless steel

€11.37/ pieceexcl. VAT

€13.76incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

DIN787 8.8 M16x100x16 /10 bout voor t-gleuf

  • Eriks:23693142
  • Thread size metric (M..):16
  • Length:100 mm
  • Material:Carbon steel

€39.75/ pieceexcl. VAT

€48.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

DIN787 8.8 M16x63x18 /10 bout voor t-gleuf

  • Eriks:23693144
  • Thread size metric (M..):16
  • Length:63 mm
  • Material:Carbon steel

€29.37/ pieceexcl. VAT

€35.54incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

DIN787 8.8 M12x65x12 /10 bout voor t-gleuf

  • Eriks:23693139
  • Thread size metric (M..):12
  • Length:65 mm
  • Material:Carbon steel

€29.53/ pieceexcl. VAT

€35.74incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

DIN787 8.8 M8x50x8 /25 bout voor t-gleuf

  • Eriks:23693133
  • Thread size metric (M..):8
  • Length:50 mm
  • Material:Carbon steel

€38.81/ pieceexcl. VAT

€46.96incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026
Product Image

DIN186b 4.6 M12x110 /10 hamerkopbout vorm a vierkante nek

  • Eriks:23689920
  • Manufacturer:16190120110
  • Thread size metric (M..):12
  • Length:110 mm
  • Material:Steel

€6.12/ pieceexcl. VAT

€7.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

DIN186b 4.6 M16x100 /10 hamerkopbout vorm a vierkante nek

  • Eriks:23689929
  • Manufacturer:16190160100
  • Thread size metric (M..):16
  • Length:100 mm
  • Material:Steel

€8.29/ pieceexcl. VAT

€10.04incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

DIN186b 4.6 M12x60 /10 hamerkopbout vorm a vierkante nek

  • Eriks:23689915
  • Manufacturer:16190120060
  • Thread size metric (M..):12
  • Length:60 mm
  • Material:Steel

€5.70/ pieceexcl. VAT

€6.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

D186B Stainless steel A4 Hammer-head bolt with square neck M12X60

  • Eriks:23271518
  • Manufacturer:55782120060
  • Thread size metric (M..):12
  • Length:60 mm
  • Material:Stainless steel

€8.25/ pieceexcl. VAT

€9.98incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

DIN186b 4.6 M24x120 /1 hamerkopbout vorm a vierkante nek

  • Eriks:23689955
  • Manufacturer:16190240120
  • Thread size metric (M..):24
  • Length:120 mm
  • Material:Steel

€22.61/ pieceexcl. VAT

€27.36incl. VAT

Estimated delivery date - 18/11/2026
Product Image

DIN186b 4.6 M16x160 /10 hamerkopbout vorm a vierkante nek

  • Eriks:23689933
  • Manufacturer:16190160160
  • Thread size metric (M..):16
  • Length:160 mm
  • Material:Steel

€12.80/ pieceexcl. VAT

€15.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

DIN186b 4.6 M16x110 /10 hamerkopbout vorm a vierkante nek

  • Eriks:23689930
  • Manufacturer:16190160110
  • Thread size metric (M..):16
  • Length:110 mm
  • Material:Steel

€9.48/ pieceexcl. VAT

€11.47incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

D186B Stainless steel A4 Hammer-head bolt with square neck M12X70

  • Eriks:23271519
  • Manufacturer:55782120070
  • Thread size metric (M..):12
  • Length:70 mm
  • Material:Stainless steel

€10.49/ pieceexcl. VAT

€12.69incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

D186B 4.6 HAMERKOPBOUT M10X30

  • Eriks:23246003
  • Manufacturer:16190100030
  • Thread size metric (M..):10
  • Length:30 mm
  • Material:Steel

€2.69/ pieceexcl. VAT

€3.26incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026
Product Image

DIN186b 4.6 M16x120 /10 hamerkopbout vorm a vierkante nek

  • Eriks:23689931
  • Manufacturer:16190160120
  • Thread size metric (M..):16
  • Length:120 mm
  • Material:Steel

€12.30/ pieceexcl. VAT

€14.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

DIN186b 4.6 M12x50 /10 hamerkopbout vorm a vierkante nek

  • Eriks:23689914
  • Thread size metric (M..):12
  • Length:50 mm
  • Material:Steel

€4.35/ pieceexcl. VAT

€5.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026
Product Image

Bout DIN 186B 4.6 ZW M 8 X 30

  • Eriks:14271158
  • Thread size metric (M..):8000
  • Material:Steel
  • Surface protection:Untreated

€1.99/ pieceexcl. VAT

€2.41incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026
Product Image

Bout DIN 186B 4.6 ZW M 12 X 70

  • Eriks:14271165
  • Thread size metric (M..):12000
  • Material:Steel
  • Surface protection:Untreated

€7.09/ pieceexcl. VAT

€8.58incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026
Product Image

Bout DIN 186B 4.6 ZW M 10 X 50

  • Eriks:14271161
  • Thread size metric (M..):10000
  • Material:Steel
  • Surface protection:Untreated

€3.51/ pieceexcl. VAT

€4.24incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026
Product Image

Bout DIN 186B 4.6 ZW M 8 X 60

  • Eriks:14271160
  • Thread size metric (M..):8000
  • Material:Steel
  • Surface protection:Untreated

€3.23/ pieceexcl. VAT

€3.91incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026
Product Image

Bout DIN 186B 4.6 ZW M 12 X 50

  • Eriks:14271163
  • Thread size metric (M..):12000
  • Material:Steel
  • Surface protection:Untreated

€5.80/ pieceexcl. VAT

€7.02incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026
Product Image

Bout DIN 186B 4.6 ZW M 8 X 50

  • Eriks:14271159
  • Thread size metric (M..):8000
  • Material:Steel
  • Surface protection:Untreated

€3.13/ pieceexcl. VAT

€3.79incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 26/11/2026
Product Image

Bout DIN 186B 4.6 ZW M 12 X 60

  • Eriks:14271164
  • Thread size metric (M..):12000
  • Material:Steel
  • Surface protection:Untreated

€5.91/ pieceexcl. VAT

€7.16incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026
Product Image

Bout DIN 186B 4.6 ZW M 16 X 60

  • Eriks:14271167
  • Thread size metric (M..):16000
  • Material:Steel
  • Surface protection:Untreated

€11.68/ pieceexcl. VAT

€14.13incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026