DIN186b 4.6 M12x50 /10 hamerkopbout vorm a vierkante nek

  • ERIKS:23689914
  • Manufacturer:4043952059265
Image 1
Save to list

€4.35/ pieceexcl. VAT

€5.26incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 186
Thread size metric (M..)
12
Length
50 mm
Material
Steel
Material quality
4.6 (steel)