DIN186b 4.6 M24x120 /1 hamerkopbout vorm a vierkante nek

  • ERIKS:23689955
  • Manufacturer:4043952060025
Image 1
Save to list

€22.61/ pieceexcl. VAT

€27.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 186
Thread size metric (M..)
24
Length
120 mm
Material
Steel
Material quality
4.6 (steel)