DIN186b 4.6 M16x160 /10 hamerkopbout vorm a vierkante nek

  • ERIKS:23689933
  • Manufacturer:4043952059623
Image 1
Save to list

€12.80/ pieceexcl. VAT

€15.49incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 186
Thread size metric (M..)
16
Length
160 mm
Material
Steel
Material quality
4.6 (steel)