DIN186b 4.6 M12x110 /10 hamerkopbout vorm a vierkante nek

  • ERIKS:23689920
  • Manufacturer:4043952059371
Image 1
Save to list

€6.12/ pieceexcl. VAT

€7.41incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 186
Thread size metric (M..)
12
Length
110 mm
Material
Steel
Material quality
4.6 (steel)