DIN186b 4.6 M12x60 /10 hamerkopbout vorm a vierkante nek

  • ERIKS:23689915
  • Manufacturer:4043952059289
Image 1
Save to list

€5.70/ pieceexcl. VAT

€6.89incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 186
Thread size metric (M..)
12
Length
60 mm
Material
Steel
Material quality
4.6 (steel)