D186B 4.6 HAMERKOPBOUT M10X30

  • ERIKS:23246003
  • Manufacturer:4043952059036
Image 1
Save to list

€2.69/ pieceexcl. VAT

€3.26incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 186
Thread size metric (M..)
10
Length
30 mm
Material
Steel
Material quality
4.6 (steel)