Bolts and Screws

  • 2
  • 23
  • 17
  • 1
  • 10
  • 1
  • 12
  • 7
  • 1
  • 187
  • 2
  • 4
  • 11
  • 16
  • 1
  • 5
14562 Products showing for Bolts and Screws
Product Image

ERIKS Washer hardened steel type 450 5/8" 3 ZPYP

  • Eriks:13221557
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€0.68/ pieceexcl. VAT

€0.82incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 1/2" 3 ZPYP

  • Eriks:13221556
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 200Min. order: 200

1 In stock - Estimated delivery date 22/01/2027
Product Image

ERIKS Washer hardened steel type 450 3/4" 3 ZPYP

  • Eriks:13221558
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€0.81/ pieceexcl. VAT

€0.98incl. VAT

89 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 7/8" 3 ZPYP

  • Eriks:13221559
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€1.03/ pieceexcl. VAT

€1.25incl. VAT

3 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 1" 3 ZPYP

  • Eriks:13221560
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€1.29/ pieceexcl. VAT

€1.56incl. VAT

68 In stock - Estimated delivery date 13/11/2026
Product Image

ERIKS Washer hardened steel type 450 1.5/8" 4 ZPYP

  • Eriks:13221565
  • Material:Steel
  • Material quality:Hardened Steel (Galvanized)
  • Surface protection:Zinc plated yellow passivated

€3.36/ pieceexcl. VAT

€4.07incl. VAT

Sold per: 100Min. order: 100

700 In stock - Estimated delivery date 13/11/2026

€0.03/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 1000Min. order: 1000

27000 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M8x20mm

  • Eriks:11745135
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 200Min. order: 200

400 In stock - Estimated delivery date 13/11/2026

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 500Min. order: 500

4000 In stock - Estimated delivery date 13/11/2026

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 13/11/2026

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 200Min. order: 200

15000 In stock - Estimated delivery date 13/11/2026

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 200Min. order: 200

4400 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A4 M8x35mm

  • Eriks:23268851
  • Material:Stainless steel
  • Material quality:Stainless steel A4
  • Surface protection:Untreated

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 13/11/2026

€0.13/ pieceexcl. VAT

€0.16incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 13/11/2026
Product Image

Wood screw Hexagon head DIN 571 6x50 Stainless steel A2

  • Eriks:23268233
  • Material:Stainless steel
  • Surface protection:Untreated
  • Length:50 mm

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 200Min. order: 200

1200 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A2 M8x20mm

  • Eriks:23263180
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 200Min. order: 200

1800 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A2 M10x100mm

  • Eriks:23727839
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.90/ pieceexcl. VAT

€1.09incl. VAT

Sold per: 50Min. order: 50

350 In stock - Estimated delivery date 13/11/2026
Product Image

DIN571 RVS A2 8x50 /100 houtdraadbout met zeskantkop

  • Eriks:23726282
  • Material:Stainless steel
  • Surface protection:Untreated
  • Length:50 mm

€0.40/ pieceexcl. VAT

€0.49incl. VAT

Sold per: 100Min. order: 100

600 In stock - Estimated delivery date 13/11/2026

€0.23/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 500Min. order: 500

1500 In stock - Estimated delivery date 13/11/2026
Product Image

Hex bolt DIN 933 Stainless steel A2 M6x16mm

  • Eriks:23263162
  • Material:Stainless steel
  • Material quality:Stainless steel A2
  • Surface protection:Untreated

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 200Min. order: 200

5400 In stock - Estimated delivery date 13/11/2026

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 200Min. order: 200

200 In stock - Estimated delivery date 13/11/2026

€0.63/ pieceexcl. VAT

€0.76incl. VAT

Sold per: 50Min. order: 50

100 In stock - Estimated delivery date 13/11/2026

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 200Min. order: 200

3000 In stock - Estimated delivery date 13/11/2026

€0.14/ pieceexcl. VAT

€0.17incl. VAT

Sold per: 200Min. order: 200

800 In stock - Estimated delivery date 13/11/2026

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 500Min. order: 500

500 In stock - Estimated delivery date 13/11/2026