Hex socket head screw DIN 912 Stainless steel A2 M5x16mm

  • ERIKS:23263839
  • Manufacturer:8715492262806
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 500Min. order: 500

5000 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
5
Length
16 mm
Head form
Cheese head
Pitch thread
0.8
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A2