Sleeve Anchors

  • 3
  • 1
  • 13
  • 1
  • 2
  • 6
  • 5
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 1
17 Products showing for Sleeve Anchors
Product Image

SORMAT Through bolt zinc plated 10/10x92 fix:(10mm/ETA1)

  • Eriks:23680312
  • Thread size metric (M..):10
  • Bolt length:92 mm
Not available in webshop

Sold per: 40Min. order: 40

200 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

SORMAT Through bolt zinc plated 12/20x118 fix:(20mm/ETA1)

  • Eriks:23680320
  • Thread size metric (M..):12
  • Bolt length:118 mm
Not available in webshop

Sold per: 25Min. order: 25

75 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

SORMAT Through bolt zinc plated 10/30x112 01136 - fix: (30mm/ETA1)

  • Eriks:12316405
  • Thread size metric (M..):10
  • Bolt length:112 mm
Not available in webshop

Sold per: 50Min. order: 50

445 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

SORMAT Through bolt zinc plated 10/3x62

  • Eriks:23680310
  • Thread size metric (M..):10
  • Bolt length:62 mm

€0.89/ pieceexcl. VAT

€1.08incl. VAT

Sold per: 250Min. order: 250

79 In stock - Estimated delivery date 27/11/2026

€21.53/ pieceexcl. VAT

€26.05incl. VAT

Sold per: 50Min. order: 50

30 In stock - Estimated delivery date 27/11/2026
Product Image

SORMAT Through bolt zinc plated 10/50x132 fix:(50mm/ETA1)

  • Eriks:23680316
  • Thread size metric (M..):10
  • Bolt length:132 mm
Not available in webshop

Sold per: 25Min. order: 25

32 In stock - Estimated delivery date 13/11/2026
Contact us
Product Image

SORMAT Through bolt zinc plated 8/50x112 tfix:(50mm/ETA1)

  • Eriks:12102375
  • Thread size metric (M..):8
  • Bolt length:112 mm

€0.95/ pieceexcl. VAT

€1.15incl. VAT

Sold per: 200Min. order: 200

40 In stock - Estimated delivery date 27/11/2026
Product Image

SORMAT Through bolt zinc plated 20/20x170 fix.:(20mm)

  • Eriks:23680337
  • Thread size metric (M..):20
  • Bolt length:170 mm

€9.31/ pieceexcl. VAT

€11.27incl. VAT

Sold per: 25Min. order: 25

5 In stock - Estimated delivery date 27/11/2026
Product Image

SORMAT Through bolt zinc plated 12/3x85 Sormat 00148

  • Eriks:12316390
  • Thread size metric (M..):12
  • Bolt length:85 mm

€1.48/ pieceexcl. VAT

€1.79incl. VAT

Sold per: 100Min. order: 100

140 In stock - Estimated delivery date 13/11/2026
Product Image

SORMAT Through bolt stainless steel A4 10/10x92 fix:(10mm/ETA1)

  • Eriks:23680311
  • Thread size metric (M..):10
  • Bolt length:92 mm
Not available in webshop

Sold per: 50Min. order: 50

46 In stock - Estimated delivery date 24/11/2026
Contact us
Product Image

SORMAT Through bolt zinc plated 8/10x72 fix:(10mm/ETA1)

  • Eriks:12102322
  • Thread size metric (M..):8
  • Bolt length:72 mm

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 27/11/2026
Product Image

FISCHER Nylon keilbout M10

  • Eriks:23934969
  • Manufacturer:50510
  • Thread size metric (M..):10
  • Bolt length:60 mm
  • Material:Synthetic material

€10.50/ pieceexcl. VAT

€12.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026
Product Image

FISCHER Nylon keilbout M5

  • Eriks:23934966
  • Manufacturer:50505
  • Thread size metric (M..):5
  • Bolt length:35 mm
  • Material:Synthetic material

€1.02/ pieceexcl. VAT

€1.23incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

€8.29/ pieceexcl. VAT

€10.03incl. VAT

Estimated delivery date - 23/11/2026
Product Image

SORMAT Through bolt zinc plated 12/5x103 fix:( 5mm/ETA1)

  • Eriks:23680400
  • Thread size metric (M..):12
  • Bolt length:103 mm
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026
Contact us
Product Image

SORMAT Through bolt zinc plated 12/30x128 fix:(30mm/ETA1)

  • Eriks:23680322
  • Thread size metric (M..):12
  • Bolt length:128 mm
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 24/11/2026
Contact us
Product Image

FISCHER Nylon keilbout M12

  • Eriks:23934970
  • Manufacturer:50512
  • Thread size metric (M..):12
  • Bolt length:65 mm
  • Material:Synthetic material

€5.63/ pieceexcl. VAT

€6.81incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026