SORMAT

SORMAT Through bolt zinc plated 8/10x72 fix:(10mm/ETA1)

  • ERIKS:12102322
  • Manufacturer:6416031011122
Image 1
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.86

-

50+

€0.76

10.87%

100+

€0.73

14.13%

150+

€0.72

16.30%

250+

€0.67

21.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SORMAT
Thread size metric (M..)
8
Bolt length
72 mm