SORMAT

SORMAT Through bolt zinc plated 10/10x92 fix:(10mm/ETA1)

  • ERIKS:23680312
  • Manufacturer:6416031011320
Image 1
Save to list
Not available in webshop

Sold per: 40Min. order: 40

200 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SORMAT
Thread size metric (M..)
10
Bolt length
92 mm