SORMAT

SORMAT Through bolt zinc plated 12/20x118 fix:(20mm/ETA1)

  • ERIKS:23680320
  • Manufacturer:6416031011528
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

75 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SORMAT
Thread size metric (M..)
12
Bolt length
118 mm