SORMAT

SORMAT Through bolt stainlss steel A4 16/50x168 Sormat 05172 - fix: (50mm/ETA1)

  • ERIKS:12316429
  • Manufacturer:6416031051722
Image 1
Save to list

€21.53/ pieceexcl. VAT

€26.05incl. VAT

Sold per: 50Min. order: 50

30 In stock - Estimated delivery date 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.16

-

50+

€21.53

10.87%

100+

€20.74

14.13%

150+

€20.22

16.30%

250+

€18.90

21.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SORMAT
Thread size metric (M..)
16
Bolt length
168 mm