SORMAT

SORMAT Through bolt zinc plated 12/5x103 fix:( 5mm/ETA1)

  • ERIKS:23680400
  • Manufacturer:5902134717234
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SORMAT
Thread size metric (M..)
12
Bolt length
103 mm