SORMAT

SORMAT Through bolt zinc plated 20/20x170 fix.:(20mm)

  • ERIKS:23680337
  • Manufacturer:5902134720012
Image 1
Save to list

€9.31/ pieceexcl. VAT

€11.27incl. VAT

Sold per: 25Min. order: 25

5 In stock - Estimated delivery date 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.97

-

5+

€10.64

11.11%

10+

€10.25

14.44%

15+

€9.98

16.67%

25+

€9.31

22.22%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SORMAT
Thread size metric (M..)
20
Bolt length
170 mm