Thermal Isolation Tapes

  • 31
  • 5
  • 20
  • 20
38 Products showing for Thermal Isolation Tapes
Product Image

FRENZELIT Band Glassfiber 25m 50x5

  • Eriks:10041400
  • Manufacturer:10041400
  • Max. temperature:550 °C
  • Material:Fiberglass
  • Thickness:5 mm

€174.80/ rollexcl. VAT

€211.51incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Glassfiber 50m 50x2

  • Eriks:10041408
  • Manufacturer:10041408
  • Max. temperature:550 °C
  • Material:Fiberglass
  • Thickness:2 mm

€111.78/ rollexcl. VAT

€135.25incl. VAT

12 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Isotherm 800 zelfklevend 25m 20x4-5

  • Eriks:11236259
  • Manufacturer:3754362005
  • Max. temperature:700 °C
  • Material:
  • Thickness:4 mm

€98.20/ rollexcl. VAT

€118.82incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Isoglas 50m 50x3

  • Eriks:10041392
  • Manufacturer:3792995031
  • Max. temperature:450 °C
  • Material:
  • Thickness:3 mm

€141.22/ rollexcl. VAT

€170.88incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Glassfiber 50m 30x3

  • Eriks:10041383
  • Manufacturer:10041405
  • Max. temperature:550 °C
  • Material:Fiberglass
  • Thickness:3 mm

€144.90/ rollexcl. VAT

€175.33incl. VAT

104 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Glassfiber 50m 80x3

  • Eriks:10041411
  • Max. temperature:550 °C
  • Material:Fiberglass
  • Thickness:3 mm

€190.90/ rollexcl. VAT

€230.99incl. VAT

2 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Band Isoglas 50m 25x3

  • Eriks:11090638
  • Manufacturer:3792992531
  • Max. temperature:450 °C
  • Material:
  • Thickness:3 mm

€131.56/ rollexcl. VAT

€159.19incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Band Isoglas 50m 50x2

  • Eriks:10041391
  • Manufacturer:3792995021
  • Max. temperature:450 °C
  • Material:
  • Thickness:2 mm

€110.40/ rollexcl. VAT

€133.58incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Band Isotherm 800 zelfklevend 25m 30x4-5

  • Eriks:11236260
  • Manufacturer:3754363005
  • Max. temperature:700 °C
  • Material:
  • Thickness:4 mm

€121.00/ rollexcl. VAT

€146.41incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 100x3

  • Eriks:11281545
  • Manufacturer:3736330031
  • Max. temperature:700 °C
  • Material:
  • Thickness:3 mm

€425.50/ rollexcl. VAT

€514.86incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 100x2

  • Eriks:10041417
  • Manufacturer:3736330021
  • Max. temperature:700 °C
  • Material:
  • Thickness:2 mm

€639.50/ rollexcl. VAT

€773.80incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 50x3

  • Eriks:11235475
  • Manufacturer:3736335031
  • Max. temperature:700 °C
  • Material:
  • Thickness:3 mm

€208.00/ rollexcl. VAT

€251.68incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 25m 40x4-5

  • Eriks:11281546
  • Manufacturer:3736334004
  • Max. temperature:700 °C
  • Material:
  • Thickness:4 mm

€146.50/ rollexcl. VAT

€177.27incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 150m 20x3

  • Eriks:11281543
  • Manufacturer:3736332031
  • Max. temperature:700 °C
  • Material:
  • Thickness:3 mm

€434.00/ rollexcl. VAT

€525.14incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Band Isoglas 20m 60x9

  • Eriks:10041387
  • Manufacturer:3783996010
  • Max. temperature:450 °C
  • Material:
  • Thickness:9 mm

€413.54/ rollexcl. VAT

€500.38incl. VAT

Estimated delivery date - 10/12/2026
Product Image

FRENZELIT Band Isoglas 50m 30x2

  • Eriks:10041390
  • Manufacturer:3792993021
  • Max. temperature:450 °C
  • Material:
  • Thickness:2 mm

€67.71/ rollexcl. VAT

€81.93incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 30x2

  • Eriks:11107879
  • Manufacturer:3736333021
  • Max. temperature:700 °C
  • Material:
  • Thickness:2 mm

€91.20/ rollexcl. VAT

€110.35incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 60x2

  • Eriks:11059086
  • Manufacturer:3736336021
  • Max. temperature:700 °C
  • Material:
  • Thickness:2 mm

€367.50/ rollexcl. VAT

€444.68incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 40x2

  • Eriks:11281530
  • Max. temperature:700 °C
  • Material:
  • Thickness:2 mm

€141.00/ rollexcl. VAT

€170.61incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 30x3

  • Eriks:11008167
  • Manufacturer:3736333031
  • Max. temperature:700 °C
  • Material:
  • Thickness:3 mm

€217.00/ rollexcl. VAT

€262.57incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 20m 40x9-10

  • Eriks:11281550
  • Manufacturer:3736334010
  • Max. temperature:700 °C
  • Material:
  • Thickness:9 mm
Not available in webshop
Estimated delivery date - 14/01/2027
Contact us
Product Image

FRENZELIT Band Isotherm 800 25m 50x4-5

  • Eriks:11281547
  • Manufacturer:3736335004
  • Max. temperature:700 °C
  • Material:
  • Thickness:4 mm

€177.00/ rollexcl. VAT

€214.17incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 40x3

  • Eriks:11281544
  • Max. temperature:700 °C
  • Material:
  • Thickness:3 mm

€175.50/ rollexcl. VAT

€212.36incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FRENZELIT Band Isotherm 800 50m 50x2

  • Eriks:11281531
  • Max. temperature:700 °C
  • Material:
  • Thickness:2 mm

€278.50/ rollexcl. VAT

€336.99incl. VAT

Estimated delivery date - 14/01/2027
Product Image

FRENZELIT Band Isotherm 800 25m 100x4-5

  • Eriks:11281548
  • Manufacturer:3736330004
  • Max. temperature:700 °C
  • Material:
  • Thickness:4 mm
Not available in webshop
Estimated delivery date - 14/01/2027
Contact us