

€177.00/ rollexcl. VAT
€214.17incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isotherm |
Type | 800 |
Max. temperature | 700 °C |
Thickness | 4 mm |
Width | 50 mm |
Length | 25 m |
Manufacturing method | Braided |
Colour | Green |