

€121.00/ rollexcl. VAT
€146.41incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isotherm |
Type | 800 |
Max. temperature | 700 °C |
Thickness | 4 mm |
Width | 30 mm |
Length | 25 m |
Shape | Self-adhesive |
Manufacturing method | Braided |
Colour | Green |