

€91.20/ rollexcl. VAT
€110.35incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isotherm |
Type | 800 |
Max. temperature | 700 °C |
Thickness | 2 mm |
Width | 30 mm |
Length | 50 m |
Manufacturing method | Braided |
Colour | Green |