

€413.54/ rollexcl. VAT
€500.38incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isoglas |
Max. temperature | 450 °C |
Thickness | 9 mm |
Width | 60 mm |
Length | 25 m |
Manufacturing method | Braided |
Colour | White |