Products
Brands
About Eriks
Customer service
BE - English
Home
Band Isotherm 800 20m 40x9-10
FRENZELIT Band Isotherm 800 20m 40x9-10
ERIKS:
11281550
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 14/01/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FRENZELIT
Series
Isotherm
Type
800
Max. temperature
700 °C
Thickness
9 mm
Width
40 mm
Length
20 m
Manufacturing method
Braided
Colour
Green
See all variants
Log in