

€67.71/ rollexcl. VAT
€81.93incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isoglas |
Max. temperature | 450 °C |
Thickness | 2 mm |
Width | 30 mm |
Length | 50 m |
Manufacturing method | Braided |
Colour | White |