• 19
  • 9
  • 110
  • 28
  • 9
  • 2
  • 2
  • 8
  • 66
  • 43
  • 5
  • 5
256 Products showing for Sight Glass Devices
Product Image

FRENZELIT Gasket for round sight-glass NOVAPRESS MULTI 100x85x2

  • Eriks:10057830
  • Manufacturer:10057830
  • Outer Diameter:100 mm
  • Inner Diameter:85 mm
  • Thickness:2 mm

€5.74/ pieceexcl. VAT

€6.95incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Gasket for round sight-glass NOVAPRESS MULTI 60x50x2

  • Eriks:10057827
  • Manufacturer:10057827
  • Outer Diameter:60 mm
  • Inner Diameter:50 mm
  • Thickness:2 mm

€7.82/ pieceexcl. VAT

€9.46incl. VAT

Estimated delivery date - 30/11/2026
Product Image

FRENZELIT Gasket for round sight-glass NOVAPRESS MULTI 45x35x2

  • Eriks:10057824
  • Manufacturer:10057824
  • Outer Diameter:45 mm
  • Inner Diameter:35 mm
  • Thickness:2 mm

€7.82/ pieceexcl. VAT

€9.46incl. VAT

58 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Gasket for round sight-glass NOVAPRESS MULTI 80x70x2

  • Eriks:10057829
  • Manufacturer:10057829
  • Outer Diameter:80 mm
  • Inner Diameter:70 mm
  • Thickness:2 mm

€9.69/ pieceexcl. VAT

€11.72incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Gasket for round sight-glass NOVAPRESS MULTI 50x40x2

  • Eriks:10057825
  • Manufacturer:10057825
  • Outer Diameter:50 mm
  • Inner Diameter:40 mm
  • Thickness:2 mm

€7.82/ pieceexcl. VAT

€9.46incl. VAT

36 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Gasket for round sight-glass NOVAPRESS MULTI 150x130x2

  • Eriks:10057832
  • Manufacturer:10057832
  • Outer Diameter:150 mm
  • Inner Diameter:130 mm
  • Thickness:2 mm

€17.09/ pieceexcl. VAT

€20.68incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

FRENZELIT Gasket for round sight-glass NOVAPRESS MULTI 125x110x2

  • Eriks:10057831
  • Outer Diameter:125 mm
  • Inner Diameter:110 mm
  • Thickness:2 mm

€11.56/ pieceexcl. VAT

€13.99incl. VAT

6 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Borosilicate Diameter: 100mmx15mm

  • Eriks:10057802
  • Diameter:100 mm
  • Thickness:15 mm

€71.49/ pieceexcl. VAT

€86.50incl. VAT

18 In stock - Estimated delivery date 13/11/2026
Product Image

RHODES Sight glass device Series: 400 Type: 1681 Bronze/Soda lime Rotor PN7 Internal thread (BSPP) 1/2" (15)

  • Eriks:10057860
  • Manufacturer:SFIG-170310-2
  • Nominal inner diameter:1/2" (15)
  • Pressure rating:PN7
  • Face to Face length:76 mm

€237.58/ pieceexcl. VAT

€287.47incl. VAT

23 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Borosilicate Diameter: 55mmx10mm

  • Eriks:10057797
  • Diameter:55 mm
  • Thickness:10 mm

€30.35/ pieceexcl. VAT

€36.72incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

ELESA+GANTER Oil sight glass Series: HFTX Plastic 3/4"x20mm

  • Eriks:23753427
  • Diameter:20 mm
  • Suitable for size:3/4"

€3.18/ pieceexcl. VAT

€3.85incl. VAT

26 In stock - Estimated delivery date 13/11/2026
Product Image

NORIS Sight glass device Series: 880 Type: 3884 Stainless steel/Borosilicate Driptube PN40 Flange DN25

  • Eriks:13401928
  • Nominal inner diameter:DN25
  • Pressure rating:PN40
  • Face to Face length:160 mm

€630.70/ pieceexcl. VAT

€763.15incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1/2" (15)

  • Eriks:10060276
  • Nominal inner diameter:1/2" (15)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€30.18/ pieceexcl. VAT

€36.52incl. VAT

34 In stock - Estimated delivery date 13/11/2026
Product Image

NORIS Sight glass device Series: 880 Type: 3880 Cast iron/Soda lime Driptube PN16 Flange DN50

  • Eriks:11813428
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Face to Face length:230 mm

€439.45/ pieceexcl. VAT

€531.73incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Borosilicate Diameter: 63mmx10mm

  • Eriks:10057799
  • Diameter:63 mm
  • Thickness:10 mm

€33.15/ pieceexcl. VAT

€40.11incl. VAT

42 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN16 DN25

  • Eriks:10057937
  • Nominal inner diameter:DN25
  • Pressure rating:PN16
  • Glass diameter:63 mm

€191.25/ pieceexcl. VAT

€231.41incl. VAT

11 In stock - Estimated delivery date 13/11/2026
Product Image

NORIS Sight glass device Series: 880 Type: 3880 Cast iron/Soda lime Driptube PN16 Flange DN80

  • Eriks:11813430
  • Nominal inner diameter:DN80
  • Pressure rating:PN16
  • Face to Face length:310 mm

€868.70/ pieceexcl. VAT

€1,051.13incl. VAT

15 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN10 DN100

  • Eriks:10057941
  • Nominal inner diameter:DN100
  • Pressure rating:PN10
  • Glass diameter:150 mm

€532.10/ pieceexcl. VAT

€643.84incl. VAT

9 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass device Type: 3898 Bronze/Soda lime Driptube PN16 Internal thread (BSPP) 3/4" (20)

  • Eriks:11813440
  • Manufacturer:147967
  • Nominal inner diameter:3/4" (20)
  • Pressure rating:PN16
  • Face to Face length:113 mm

€180.63/ pieceexcl. VAT

€218.56incl. VAT

8 In stock - Estimated delivery date 13/11/2026
Product Image

ELESA+GANTER Oil sight glass Series: HFTX Plastic 1/2"x15mm

  • Eriks:23753424
  • Diameter:15 mm
  • Suitable for size:1/2"

€2.35/ pieceexcl. VAT

€2.84incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Type: 2184 Stainless steel/Borosilicate PN16 DN50

  • Eriks:10057939
  • Nominal inner diameter:DN50
  • Pressure rating:PN16
  • Glass diameter:100 mm

€326.40/ pieceexcl. VAT

€394.94incl. VAT

1 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 3/8" (10)

  • Eriks:10060279
  • Nominal inner diameter:3/8" (10)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€37.91/ pieceexcl. VAT

€45.87incl. VAT

35 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Borosilicate Diameter: 80mmx12mm

  • Eriks:10057801
  • Diameter:80 mm
  • Thickness:12 mm

€47.52/ pieceexcl. VAT

€57.50incl. VAT

10 In stock - Estimated delivery date 13/11/2026
Product Image

Oil level window Type: 2173 Brass/Soda lime External thread (BSP) 1.1/2" (40)

  • Eriks:10060280
  • Nominal inner diameter:1.1/2" (40)
  • Material glass:Soda lime
  • Minimum medium temperature (continuous):-10 °C

€73.78/ pieceexcl. VAT

€89.27incl. VAT

21 In stock - Estimated delivery date 13/11/2026
Product Image

Sight glass Borosilicate Diameter: 115mmx15mm

  • Eriks:11063197
  • Diameter:115 mm
  • Thickness:15 mm
Log in to view priceLog in