



€532.10/ pieceexcl. VAT
€643.84incl. VAT
9 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2184 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | 1.4571 |
Nominal inner diameter | DN100 |
Pressure rating | PN10 |
Glass diameter | 150 mm |
Glass thickness | 20 mm |
Material glass | Borosilicate |
Material cover | CuZn39Pb2 (CW612N) |
Minimum medium temperature (continuous) | -10 °C |
Maximum medium temperature (continuous) | 280 °C |
Maximum pressure difference at 20 °C | 10 bar |