

€7.82/ pieceexcl. VAT
€9.46incl. VAT
58 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | MULTI |
With Inner eyelet | No |
Outer Diameter | 45 mm |
Inner Diameter | 35 mm |
Thickness | 2 mm |
Binder material | NBR |
Colour | Blue |
Anti sticking layer | Yes |
Temperature range | from -100 to 250 °C |
Max. pressure | 100 bar |
Density | 1.6 g/cm³ |