

€2.35/ pieceexcl. VAT
€2.84incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELESA+GANTER |
Series | HFTX |
Execution | Sight flow glass |
Diameter | 15 mm |
Suitable for size | 1/2" |
Material | Plastic |