

€3.18/ pieceexcl. VAT
€3.85incl. VAT
26 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ELESA+GANTER |
Series | HFTX |
Execution | Sight flow glass |
Diameter | 20 mm |
Suitable for size | 3/4" |
Material | Plastic |